Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series
Mfr # FS-252-4BZ
Zoro # G9848551
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type CPI Bulkhead
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FS-252-4BZ
- Zoro # G9848551
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/4" |
Thread Size | 9/16"-18 |
Coupling Size | 1/4 in |
Details
Item | Hydraulic Quick Connect Hose Coupling |
Coupler Interchange Type | Flush Face |
Connection Type | CPI Bulkhead |
Coupler Flow Rate | 3.0 gpm |
Max. Pressure | 2000 psi |
Coupler Body Material | 316 Stainless Steel |
Sleeve Material | Stainless Steel |
Coupler Finish | Chrome Plated |
Series | FS |
Body Material | 316 Stainless Steel |
Coupling Locking Type | Push-to-Connect |
Seal Material | Fluorocarbon |
Valve Type | Flush Face |
Includes Shut Off | Yes |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 2,000 psi |
Includes Valve | Yes |
Max. Flow Rate | 11.36 lpm |
Finish/Coating | Chrome Plated |
Fitting Type | Female CPI Bulkhead |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FS Series, 316 Stainless Steel, Coupling Size 1/4 in, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 11.36 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-25-P-A (DSNU-20-25-P-A)
- DAYTON NC-075 Acetal Set Screw Collar (1F496)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- NATIONAL Small Bore Inch Seal, 470954 (470954)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6601-8-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (BH2-61)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (BPN251F)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- Parker Hydraulic Hoses & Fittings