Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series
Mfr # S71-3C6-6FV
Zoro # G6218737
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPSF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S71-3C6-6FV
- Zoro # G6218737
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 9/16 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, 316 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 45.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- CONTINENTAL CONTITECH 7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B195)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- BANDO 3M Ht Timing Belt, 363-3M-9 (363-3M-9)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-12)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/8"-12 Thread Size (FET-1002-20FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC316V)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC318-BP)
- AFTERMARKET K3586182034 Hydraulic Breakaway Coupler, Female Fits Kubota L3830F, L4600H Plus (K35861-82034-HYC)
- Parker Hydraulic Hoses & Fittings