Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series
Mfr # S71-3C4-4FV
Zoro # G6140547
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S71-3C4-4FV
- Zoro # G6140547
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 31/32 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 18.93 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Sleeve Bearing, 1 1/4 IDx1 In L, PK2 (GSI-2022-16)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #15126 (15126)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, 6600 Series (6610-16-16)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-501-12FP-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC328)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN353)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- Parker Hydraulic Hoses & Fittings