Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series
Mfr # S71-3C4-4EF
Zoro # G7536505
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S71-3C4-4EF
- Zoro # G7536505
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/4" |
Thread Size | 7/16"-20 |
Length | 1-31/32" |
Overall Length | 1 31/32 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 18.93 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C8-8F)
- PARKER Quick Connect, Plug, 1/4" Body, 1/8"-27 (TL-254-2MP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- PARKER Quick Connect, Plug, 1/4" Body, 1/4" Barb (TL-254-4HB)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (BH3-60)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- Parker Hydraulic Hoses & Fittings