Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series
Mfr # S71-3C16-20EF
Zoro # G6206514
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 1-5/8"-12
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S71-3C16-20EF
- Zoro # G6206514
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/8"-12 |
Coupler Body Size | 1" |
Thread Size | 1-5/8"-12 |
Length | 3-21/64" |
Overall Length | 3 21/64 in |
Coupling Size | 1 in |
Max. Outside Dia. | 2 5/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, 316 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 227.1 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- DYNORBITAL-SPIRIT Spirit, Random Orbtal Sander, 5" (59165)
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- PARKER Mounting Kit, Panel, For 4DJZ8, 4DKA3, 4DKA5 (MVK8)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-501-12FP-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (BH4-61)
- PARKER Quick Connect, Plug, 1/4" Body, 1/8"-27 (TL-254-2MP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4F)
- Parker Hydraulic Hoses & Fittings