Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series
Mfr # S71-3C16-16EFV
Zoro # G6203303
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 1-5/16"-12
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S71-3C16-16EFV
- Zoro # G6203303
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/16"-12 |
Coupler Body Size | 1" |
Thread Size | 1-5/16"-12 |
Overall Length | 3 21/64 in |
Max. Outside Dia. | 2 5/8 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, 316 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 227.1 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934012)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SSH2-62Y)
- PARKER Dust Protection Cap, 3/8 In (H3-66M)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 7/8"-14 Thread Size (FEM-501-10BMF)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (FEM-371-8BMF-NL)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4FV)
- Parker Hydraulic Hoses & Fittings