Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 9/16"-18 Thread Size
Mfr # S71-3N6-6EFV
Zoro # G6105416
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 3/4"-16
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S71-3N6-6EFV
- Zoro # G6105416
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 3/8" |
Thread Size | 9/16"-18 |
Overall Length | 2 21/64 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 3/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, 316 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 45.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant System, 1 Line (30541)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- NATIONAL Small Bore Inch Seal, 451857 (451857)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SH4-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (71-3C16-16EF)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (BH3-60)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC318-BP)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3L25)
- Parker Hydraulic Hoses & Fittings