Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-16 Thread Size
Mfr # SH3-62-T8
Zoro # G4657895
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type ORB
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH3-62-T8
- Zoro # G4657895
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/8" |
Thread Size | 3/4"-16 |
Overall Length | 2 3/4 in |
Max. Outside Dia. | 1 13/32 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, 303 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 23 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- COILHOSE PNEUMATICS Auto Industrial Coupler MPT 1/4" (CO 152A)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C8-8EF)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- Parker Hydraulic Quick Couplers