Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size
Mfr # SH1-63
Zoro # G4679911
original price:
$48.53
9% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPTF
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH1-63
- Zoro # G4679911
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Overall Length | 1 17/64 in |
Coupling Size | 1/8 in |
Max. Outside Dia. | 21/32 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 303 Stainless Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 3 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- HHIP ONHU08 T508-PM Coated Carbide Insert (6063-0008)
- DAYTON 5L830 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (3GWF1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, 6600 Series (6608-12-10)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (H8-62)
- PARKER Quick Connect, Plug, 1/4" Body, 3/8" Barb (TL-254-6HB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series (H1-62-T4)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- OTC Hose Side Half Quick Coupler (9798)
- Parker Hydraulic Quick Couplers