Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1-5/16"-12 Thread Size
Mfr # SH8-63-T16
Zoro # G4679342
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type ORB
- Coupler Thread Size 1-5/16"-12
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SH8-63-T16
- Zoro # G4679342
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/16"-12 |
Coupler Body Size | 1" |
Thread Size | 1-5/16"-12 |
Overall Length | 2 29/32 in |
Max. Outside Dia. | 1 57/64 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 303 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 189 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (H4-63)
- PARKER Dust Protection Plug, 1/2 In (H4-65M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C6-4F)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series (H1-62-T4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S25A-2)
- Parker Hydraulic Quick Couplers