Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size
Mfr # SST-8
Zoro # G4670766
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ST
- Connection Type NPTF
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SST-8
- Zoro # G4670766
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 2 7/16 in |
Coupling Size | 1 in |
Max. Outside Dia. | 2 1/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, 303 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 1,700 psi, Max. Flow Rate 189.27 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (834)
- RENEWABLE LUBRICANTS Lubricant, 15W-50, Pail, Yellow, 5 gal. (80614)
- D&D 61" Outside Length, 3/8" Top Width, 1 Ribs (3VX610)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4BZ)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SH3-62)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6M)
- DIXON 3000 Interchange Enerpac Ball Coupling, 3/8-18 Nominal, MNPT, Steel, Domestic (3TM3)
- Parker Hydraulic Hoses & Fittings