Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 8 PNLO-SS
Zoro # G1621914
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1/2 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,200 psi
- Thread Size 3/16"-17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 PNLO-SS
- Zoro # G1621914
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/16"-17 |
Length (In.) | 0.87 |
Fitting Thread Size 1 | 13/16"-16 |
Overall Length | 0.87mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,200 psi |
Max. Working Pressure (PSI) | 9200 |
Finish | Unfinished |
Fitting Thread Type 1 | Male ORS |
Material | Stainless Steel |
Hose Adapter Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 3/16 In.-17, 9,200 psi, Reusable Yes, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/4In (12 F65OL-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- WORLD WIDE FITTINGS JIC Reducer/Expander Stainless Steel (2406X06X04SS)
- Parker Hydraulic Hose Adapters & Plugs