Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 8 PNLO-S
Zoro # G1621905
original price:
$4.65
6% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1/2 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,200 psi
- Thread Size 3/16"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 PNLO-S
- Zoro # G1621905
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/16"-16 |
Overall Length | 0.87mm |
Length (In.) | 0.87 |
Fitting Thread Size 1 | 13/16"-16 |
Hex Head Size | 7/8" |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,200 psi |
Material | Steel |
Max. Working Pressure (PSI) | 9200 |
Finish | Unfinished |
Hose Adapter Material | Steel |
Fitting Thread Type 1 | Male ORS |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 3/16 In.-16, 9,200 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/8In (6 HLO-S)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- Parker Hydraulic Hoses & Fittings