Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 4 PNLO-S
Zoro # G1621619
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,200 psi
- Thread Size 9/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 PNLO-S
- Zoro # G1621619
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Length (In.) | 0.65 |
Overall Length | 0.65mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,200 psi |
Finish | Unfinished |
Max. Working Pressure (PSI) | 9200 |
Material | Steel |
Fitting Thread Type 1 | Male ORS |
Hose Adapter Material | Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 9/16 In.-18, 9,200 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- FESTO Piloted Check Valve HGL-1/2-B (HGL-1/2-B)
- LOCTITE Anti-Seize, Molybdenum, 16 oz Can LB 8700(TM) Moly-50(TM) (234246)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-08MP 90-SS (SS-2501-06-08-FG)
- Parker Hydraulic Hose Adapters & Plugs