Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 16 PNLO-S
Zoro # G1621835
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1-7/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16 PNLO-S
- Zoro # G1621835
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-7/16"-12 |
Overall Length | 1.10mm |
Length (In.) | 1.10 |
Fitting Thread Size 1 | 1-7/16"-12 |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Finish | Unfinished |
Material | Steel |
Fitting Thread Type 1 | Male ORS |
Max. Working Pressure (PSI) | 6000 |
Hose Adapter Material | Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 1-7/16 In.-12, 6,000 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- TOMPKINS Hose Protectors3.25"X6.00" ORANGE HOSE PROTECTOR 50PC (HP-06O-50PC)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- PARKER Hydraulic Hose Adapter, 2.94" L, 3000 psi (1/2 MRO-SS)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 1/2In (8 HLO-S)
- PARKER Hydraulic Hose Adapter, 2.46" L, 3000 psi (1/2 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- TOMPKINS Hydraulic Fitting-SteelNPT CAP AND PLUG KIT (CAP PLUG KIT-NPT)
- Parker Hydraulic Hoses & Fittings