Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 12 PNLO-S
Zoro # G1622002
original price:
$8.19
5% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 3/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1-3/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 PNLO-S
- Zoro # G1622002
- Country of Origin Mexico
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-3/16"-12 |
Length (In.) | 1.06 |
Overall Length | 1.06mm |
Fitting Thread Size 1 | 1-3/16"-12 |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Max. Working Pressure (PSI) | 6000 |
Finish | Unfinished |
Material | Steel |
Hose Adapter Material | Steel |
Fitting Thread Type 1 | Male ORS |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 1-3/16 In.-12, 6,000 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- INGERSOLL-RAND V-Belt (95099453)
- PARKER Hydraulic Hose Adapter, 1" L, 1800 psi (1 DD-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- TOMPKINS Hydraulic Fitting-Steel08MJ-04MP (2404-08-04)
- Parker Hydraulic Hoses & Fittings