Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 7.1 Cu. In./Rev.
Mfr # 110A-071-AS-0-F
Zoro # G4686367
Free Shipping & Returns
$1,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 110A
- Flange Mount SAE A 2-Bolt
- Displacement 7.1 cu in/rev
- Max. RPM 716 RPM
- Continuous Torque 2,458 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 110A-071-AS-0-F
- Zoro # G4686367
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Width (In.) | 5.13 |
Height (In.) | 4.61 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.79 |
Length (In.) | 4.78 |
Shaft Length | 1.79 in |
Length | 4.78 in |
Height | 4.61 in |
Mounting Plate Width | 5.13 in |
Description
Hydraulic Motor, 7.1 cu in/rev Displacement, Continuous Torque 2,458 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 716 RPM, Pressure Rating 2500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.79 in, Length 4.78 in, Height 4.61 in, Mounting Plate Width 5.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- AFTERMARKET Hydraulic Pump Motor for Eaton for CharLynn S Series 250 disp (103-1030)
- Parker Hydraulic Industrial Tools