Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 6.1 Cu. In./Rev.
Mfr # TF0100AS030AAAA
Zoro # G4697463
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 6.1 cu in/rev
- Max. RPM 749 RPM
- Continuous Torque 1,746 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TF0100AS030AAAA
- Zoro # G4697463
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Length (In.) | 7.51 |
Width (In.) | 5.25 |
Shaft Length (In.) | 2.37 |
Shaft Dia. (In.) | 1-1/4 |
Height (In.) | 5.03 |
Height | 5.03 in |
Mounting Plate Width | 5.25 in |
Shaft Length | 2.37 in |
Length | 7.51 in |
Description
Hydraulic Motor, 6.1 cu in/rev Displacement, Continuous Torque 1,746 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 749 RPM, Pressure Rating 2250 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 7.51 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 50 mm Bore, 18 in Stroke, Round Body Double Acting (NCDGBA50-1800)
- WEATHERHEAD Elbow 1/4 In Tubex1/8 In Pipe, 0069X04 (69X4)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- PROSOURCE Hose Clmp Ss No.12 Carbon Scrw (HCRAN12)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- WAI GLOBAL Motor, MTRPLOW 462415, 12 Volt, CCW, Slotted Shaft (5200N)
- Parker General Purpose Hydraulic Motors