Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 6.0 Cu. In./Rev.
Mfr # TB0100AS100AAAA
Zoro # G4697043
original price:
$665.37
11% off
new price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 6.0 cu in/rev
- Max. RPM 454 RPM
- Continuous Torque 1,411 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TB0100AS100AAAA
- Zoro # G4697043
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Width (In.) | 5.01 |
Height (In.) | 3.84 |
Length (In.) | 5.79 |
Shaft Length (In.) | 1.76 |
Shaft Dia. (In.) | 1 |
Height | 3.84 in |
Mounting Plate Width | 5.01 in |
Shaft Length | 1.76 in |
Length | 5.79 in |
Description
Hydraulic Motor, 6.0 cu in/rev Displacement, Continuous Torque 1,411 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 454 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 5.79 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2.25'' Flat Dia. - 3/8'' Bore - Steel (31225100)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- TB WOODS L-Jaw Coupling Insert, L190, Buna N (L190N)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 24" (A24)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- Parker Hydraulic Industrial Tools