Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 58.5 Cu. In./Rev.
Mfr # TG0960AS030AAAA
Zoro # G4654011
product price: $3,259.99
/ea
Free Shipping & Returns
$3,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 58.5 cu in/rev
- Max. RPM 118 RPM
- Continuous Torque 6,843 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TG0960AS030AAAA
- Zoro # G4654011
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Shaft Length (In.) | 2.37 |
Shaft Dia. (In.) | 1-1/4 |
Length (In.) | 11.32 |
Height (In.) | 5.03 |
Width (In.) | 5.25 |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Shaft Length | 2.37 in |
Length | 11.32 in |
Description
Hydraulic Motor, 58.5 cu in/rev Displacement, Continuous Torque 6,843 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 118 RPM, Pressure Rating 1000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 11.32 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- WEATHERHEAD Series Crimp-on End Fitting, 757E, 568 (75708E-758)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- NSK NSK-6305DU, 6300 Series Single Row Deep Groove Ball Bearing, 6305DU (6305DU)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- DYNAMIC FLUID COMPONENTS Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE inAin Mount 475 RPM (BMPH-125-H2-K-P)
- Parker General Purpose Hydraulic Motors