Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 48.0 Cu. In./Rev.
Mfr # TG0785AS030AAAA
Zoro # G4676384
product price: $2,429.99
/ea
Free Shipping & Returns
$2,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 48.0 cu in/rev
- Max. RPM 143 RPM
- Continuous Torque 9,239 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TG0785AS030AAAA
- Zoro # G4676384
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Width (In.) | 5.25 |
Height (In.) | 5.03 |
Length (In.) | 10.57 |
Shaft Length (In.) | 2.37 |
Shaft Dia. (In.) | 1-1/4 |
Length | 10.57 in |
Shaft Length | 2.37 in |
Height | 5.03 in |
Mounting Plate Width | 5.25 in |
Description
Hydraulic Motor, 48.0 cu in/rev Displacement, Continuous Torque 9,239 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 143 RPM, Pressure Rating 1500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 10.57 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN Minuteman XL8 Rotating Handle Gas Powere (350010)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- ZORO SELECT Grease Injector Needle (TTGIN01G)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- Parker General Purpose Hydraulic Motors