Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 4.0 Cu. In./Rev.
Mfr # TB0065AS100AAAA
Zoro # G4661657
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 4.0 cu in/rev
- Max. RPM 511 RPM
- Continuous Torque 946 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TB0065AS100AAAA
- Zoro # G4661657
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Height (In.) | 3.84 |
Length (In.) | 5.54 |
Shaft Length (In.) | 1.76 |
Width (In.) | 5.01 |
Height | 3.84 in |
Mounting Plate Width | 5.01 in |
Length | 5.54 in |
Shaft Length | 1.76 in |
Description
Hydraulic Motor, 4.0 cu in/rev Displacement, Continuous Torque 946 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 511 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 5.54 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- BREEZE Hose Clamp, GP, SAE 48,410SS, PK10 (64048H)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7H (7H)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 9.7 Cubic Inches Displacement (CM044P)
- Parker Hydraulic Industrial Tools