Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 32.5 Cu. In./Rev.
Mfr # TG0530AS030AAAA
Zoro # G4701943
product price: $2,112.99
/ea
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 32.3 cu in/rev
- Max. RPM 213 RPM
- Continuous Torque 8,701 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TG0530AS030AAAA
- Zoro # G4701943
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Height (In.) | 5.03 |
Width (In.) | 5.25 |
Shaft Dia. (In.) | 1-1/4 |
Shaft Length (In.) | 2.37 |
Length (In.) | 9.45 |
Mounting Plate Width | 5.25 in |
Shaft Length | 2.37 in |
Height | 5.03 in |
Length | 9.45 in |
Description
Hydraulic Motor, 32.3 cu in/rev Displacement, Continuous Torque 8,701 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 213 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 9.45 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- WAI GLOBAL Motor, MTRPLOW W8991, 12 Volt, CW, Slotted Shaft (10710N)
- Parker Hydraulic Industrial Tools