Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 2.5 Cu. In./Rev.
Mfr # TB0045AS100AAAA
Zoro # G4651507
original price:
$634.66
10% off
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 2.5 cu in/rev
- Max. RPM 805 RPM
- Continuous Torque 526 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # TB0045AS100AAAA
- Zoro # G4651507
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Length (In.) | 5.36 |
Width (In.) | 5.01 |
Height (In.) | 3.84 |
Shaft Length (In.) | 1.76 |
Length | 5.36 in |
Height | 3.84 in |
Mounting Plate Width | 5.01 in |
Shaft Length | 1.76 in |
Description
Hydraulic Motor, 2.5 cu in/rev Displacement, Continuous Torque 526 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 805 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 5.36 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- AFTERMARKET 1512385 Motor for Universal Tractors 2 Bolt 1 Inch Straight Shaft (103-1028)
- Parker Hydraulic Industrial Tools