Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 17.1 Cu. In./Rev.
Mfr # TG0280AS030AAAA
Zoro # G4690113
original price:
$1,740.00
9% off
new price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 17.1 cu in/rev
- Max. RPM 334 RPM
- Continuous Torque 7,044 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TG0280AS030AAAA
- Zoro # G4690113
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Width (In.) | 5.25 |
Shaft Dia. (In.) | 1-1/4 |
Shaft Length (In.) | 2.37 |
Length (In.) | 8.32 |
Height (In.) | 5.03 |
Shaft Length | 2.37 in |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Length | 8.32 in |
Description
Hydraulic Motor, 17.1 cu in/rev Displacement, Continuous Torque 7,044 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 334 RPM, Pressure Rating 3000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.32 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- AFTERMARKET Hydraulic Pump Motor for Eaton for CharLynn S Series 250 disp (103-1030)
- Parker Hydraulic Industrial Tools