Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 14.5 Cu. In./Rev.
Mfr # TG0240AS030AAAA
Zoro # G4695162
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 14.5 cu in/rev
- Max. RPM 393 RPM
- Continuous Torque 5,991 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # TG0240AS030AAAA
- Zoro # G4695162
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Length (In.) | 8.13 |
Height (In.) | 5.03 |
Shaft Dia. (In.) | 1-1/4 |
Shaft Length (In.) | 2.37 |
Width (In.) | 5.25 |
Shaft Length | 2.37 in |
Length | 8.13 in |
Height | 5.03 in |
Mounting Plate Width | 5.25 in |
Description
Hydraulic Motor, 14.5 cu in/rev Displacement, Continuous Torque 5,991 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 393 RPM, Pressure Rating 3000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.13 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bolt and Gasket Kit (70-0169)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- SKF SKF-6014, Single Row Ball Brgs, 6014 (6014)
- DIXON Wilkerson by Standard Airline Particulate Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig P (F28-04A)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- ILC Replacement for MONARCH 8112 MOTOR (8112 MOTOR)
- Parker Hydraulic Industrial Tools