Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 13.9 Cu. In./Rev.
Mfr # TB0230AS100AAAA
Zoro # G4691723
original price:
$772.97
4% off
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 13.9 cu in/rev
- Max. RPM 246 RPM
- Continuous Torque 2,797 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # TB0230AS100AAAA
- Zoro # G4691723
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.76 |
Height (In.) | 3.84 |
Length (In.) | 6.79 |
Width (In.) | 5.01 |
Mounting Plate Width | 5.01 in |
Height | 3.84 in |
Shaft Length | 1.76 in |
Length | 6.79 in |
Description
Hydraulic Motor, 13.9 cu in/rev Displacement, Continuous Torque 2,797 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 246 RPM, Pressure Rating 1500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 6.79 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (SA25-1A300)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- FESTO Push-In Connector QB-3/8T-U (QB-3/8T-U)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (CB162210)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- WAI GLOBAL Motor, MTRPUMP W9787, 12 Volt, CW, 9Spline Shaft (10735N)
- Parker Hydraulic Industrial Tools