Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 12.0 Cu. In./Rev.
Mfr # TF0195AS030AAAA
Zoro # G4668386
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 12.0 cu in/rev
- Max. RPM 381 RPM
- Continuous Torque 3,222 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TF0195AS030AAAA
- Zoro # G4668386
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Height (In.) | 5.03 |
Length (In.) | 7.95 |
Shaft Length (In.) | 2.37 |
Width (In.) | 5.25 |
Shaft Dia. (In.) | 1-1/4 |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Length | 7.95 in |
Shaft Length | 2.37 in |
Description
Hydraulic Motor, 12.0 cu in/rev Displacement, Continuous Torque 3,222 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 381 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 7.95 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS 1/8 in. Collet (RSPDG9002)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7 (330J7)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- PRIMEFIT 3/8" Air Lubricator (L3802)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 11.3 Cubic Inches Displacement (CM052P)
- Parker General Purpose Hydraulic Motors