Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 11.9 Cu. In./Rev.
Mfr # TG0195AS030AAAA
Zoro # G4666611
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 11.9 cu in/rev
- Max. RPM 477 RPM
- Continuous Torque 4,919 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TG0195AS030AAAA
- Zoro # G4666611
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Height (In.) | 5.03 |
Width (In.) | 5.25 |
Shaft Length (In.) | 2.37 |
Length (In.) | 7.95 |
Shaft Dia. (In.) | 1-1/4 |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Length | 7.95 in |
Shaft Length | 2.37 in |
Description
Hydraulic Motor, 11.9 cu in/rev Displacement, Continuous Torque 4,919 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 477 RPM, Pressure Rating 3000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 7.95 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 33 # of Teeth (60B33)
- HESSAIRE Fan Motor for MC37A (6375101)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- CHAR-LYNN in.S in. Series: 2 or 4 Bolt: Seal Kit (253008)
- Parker General Purpose Hydraulic Motors