Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 11.9 Cu. In./Rev.
Mfr # TB0195AS100AAAA
Zoro # G4694627
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 11.9 cu in/rev
- Max. RPM 287 RPM
- Continuous Torque 3,011 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TB0195AS100AAAA
- Zoro # G4694627
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Height (In.) | 3.84 |
Shaft Length (In.) | 1.76 |
Shaft Dia. (In.) | 1 |
Width (In.) | 5.01 |
Length (In.) | 6.54 |
Length | 6.54 in |
Shaft Length | 1.76 in |
Height | 3.84 in |
Mounting Plate Width | 5.01 in |
Description
Hydraulic Motor, 11.9 cu in/rev Displacement, Continuous Torque 3,011 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 287 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 6.54 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Swivel Adapter, 7814 x 12 Nominal, Male ORing Boss x Female NPSM, 90 deg, 2900 to 3600 psi, Ste (6901NWO108)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- DAYTON 3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- AFTERMARKET 1512385 Motor for Universal Tractors 2 Bolt 1 Inch Straight Shaft (103-1028)
- Parker General Purpose Hydraulic Motors