Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 10.0 Cu. In./Rev.
Mfr # TB0165AS100AAAA
Zoro # G4685642
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 10.0 cu in/rev
- Max. RPM 343 RPM
- Continuous Torque 2,418 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TB0165AS100AAAA
- Zoro # G4685642
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Height (In.) | 3.84 |
Shaft Length (In.) | 1.76 |
Length (In.) | 6.29 |
Shaft Dia. (In.) | 1 |
Width (In.) | 5.01 |
Mounting Plate Width | 5.01 in |
Length | 6.29 in |
Height | 3.84 in |
Shaft Length | 1.76 in |
Description
Hydraulic Motor, 10.0 cu in/rev Displacement, Continuous Torque 2,418 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 343 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 6.29 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-107D1)
- GLOBAL G1SC-050-SS One-Piece Clamping Collar (G1SC-050-SS)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- GATES PowerGrip Timing Belts, 660H150 (660H150)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 22.6 Cu. In./Rev. (TB0365AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- Parker Hydraulic Industrial Tools