Shop All Hydraulic Hose Assemblies
Parker
Hydraulic hose TOUGH COVER DN6
Mfr # 471TC-4
Zoro # G909821963
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 471TC-4
- Zoro # G909821963
- Country of Origin Italy
- Category Hydraulic Hose Assemblies
Description
Parker's 471 hose is a hydraulic industry standard hose that has a pressure range of 2500-5800 PSI, with a synthetic rubber inner tube which provides wide fluid compatibility. The 471 hose is designed, built, and tested to meet ISO 11237 Type 2SC, SAE J1942, and EN 857 Type 2SC specifications. The two-wire braided construction offers more flexibility than the standard spiral counterpart in order to fit your needs. Sizes range from 1/4'' to 1'' in diameter with different cover options available for various markets. Markets: - Transportation - Military - Agriculture - Forestry - Utility Equipment - Waste & Refuse - Material Handling - Industrial Features/Benefits: - ToughCover or SuperTough cover options to prevent abrasion - Half SAE bend radius for ease of installation and low force to flex - 2500-5800 PSI working pressure in different sizes - 2-wire braided compact construction offers more flexibility - Smaller O.D. for ease of installation Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 43 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 51'' (4L510)
- ZEELINE 19V Replacement Battery for 912-19 Grease Gun System Lithium (91201-19L)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- PARKER Hydraulic hose (422-4)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/4" MPX x 1/4" MPX - 4060 psi (XCP4-06,04MPX-04MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-06,08MP-08FJX,30 IN OAL)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 3/8" Id, 3000 PSI Working Pressure, 60" Length (482010)
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- Parker Hydraulic Hoses & Fittings