Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Plug, Steel, 6000 psi
Mfr # 16PNMLOS
Zoro # G2119596
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1 in
- Fitting Connection Type ORFS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1 7/16"-12
- Seal Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16PNMLOS
- Zoro # G2119596
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1 7/16"-12 |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Hose Plug |
Fitting Connection Type | ORFS |
Max. Working Pressure @ 70 F | 6,000 psi |
Seal Material | Nitrile |
For Hose I.D. | 1 in |
Finish/Coating | Zinc Plated |
Material Grade | 1008 |
Material | Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1 7/16 In.-12, 6,000 psi, Finish/Coating Zinc Plated, Steel, 1008, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-13)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 3/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- PARKER Hydraulic Hose Adapter, 2.72" L, 4500 psi (3/4 MMO-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- Parker Hydraulic Hoses & Fittings