Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Plug, Steel, 6000 psi
Mfr # 12PNMLOS
Zoro # G2119751
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in
- Fitting Connection Type ORFS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1 3/16"-12
- Finish/Coating Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12PNMLOS
- Zoro # G2119751
- Country of Origin Mexico
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1 3/16"-12 |
For Hose Dash Size | -12 |
Details
Item | Hydraulic Hose Plug |
Fitting Connection Type | ORFS |
Max. Working Pressure @ 70 F | 6,000 psi |
Finish/Coating | Zinc Plated |
For Hose I.D. | 1 in |
Seal Material | Nitrile |
Material | Steel |
Material Grade | 1008 |
Description
Hydraulic Hose Plug, For Hose Dash Size -12, For Hose I.D. 1 in, Thread Size 1 3/16 In.-12, 6,000 psi, Finish/Coating Zinc Plated, Steel, 1008, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903087100 / ATLAS COPCO (B1SA0001031)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- BANJO 1-1/4" Barbed x MNPT 90 Degree Elbow (HB125-90)
- ARO Valve, Alpha Series, A311SD-120-A (A311SD-120-A)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/4In (12 HL6-S)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (10 PNLO-S)
- BRENNAN INDUSTRIES 16FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-16-20)
- Parker Hydraulic Hose Adapters & Plugs