Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Plug, Steel, 6000 psi
Mfr # 10PNMLOS
Zoro # G2119727
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 5/8 in
- Fitting Connection Type ORFS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1"-14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10PNMLOS
- Zoro # G2119727
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 1"-14 |
For Hose Dash Size | -10 |
Details
Item | Hydraulic Hose Plug |
Fitting Connection Type | ORFS |
Max. Working Pressure @ 70 F | 6,000 psi |
Material | Steel |
For Hose I.D. | 1 in |
Finish/Coating | Zinc Plated |
Seal Material | Nitrile |
Material Grade | 1008 |
Description
Hydraulic Hose Plug, For Hose Dash Size -10, For Hose I.D. 1 in, Thread Size 1 In.-14, 6,000 psi, Finish/Coating Zinc Plated, Steel, 1008, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1-1/2"-11-1/2 Thread Size, H Series (BVHC24-24F)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.76" L, 5000 psi (1/4 MMO-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/2In (8 F65OL-S)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 1/2In (8 HLO-S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 3/4-14, 1-1/16-12, Strt (2239-12-12S)
- Parker Hydraulic Hoses & Fittings