Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 7/8"-14, JIC
Mfr # 33982-10-10
Zoro # G9211822
product price: $41.25
/ea
Sold in multiples of 5 for $206.25
$206.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8 in
- Material Steel
- Thread Size 7/8"-14
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 33982-10-10
- Zoro # G9211822
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 7/8"-14 |
Barb Size | 5/8 in |
Overall Length | 2.88 in |
Length (In.) | 2.88 |
For Hose Dash Size | -10 |
Hydraulic Fitting Thread Size | 7/8"-14 |
Compatible Pipe Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 7/8 in |
Fitting Size | 7/8 in x 5/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 5/8 in, 300 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/8 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 5/8 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- FOSTER Industrial Plug, 1/4" MPT, Brass (10-3B)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- Parker Hose Fittings