Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 7/8"-14, JIC
Mfr # 33782-10-10
Zoro # G9213581
product price: $44.29
/ea
Sold in multiples of 25 for $1,107.25
$1,107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8 in
- Material Steel
- Thread Size 7/8"-14
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 33782-10-10
- Zoro # G9213581
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 7/8"-14 |
Overall Length | 3.03 in |
Length (In.) | 3.03 |
Barb Size | 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
For Hose Dash Size | -10 |
Hose Fitting A Size | 7/8 in |
Compatible Pipe Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Fitting Size | 7/8 in x 5/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 5/8 in, 300 psi, Fitting Shape 45 Degrees Elbow, Thread Size 7/8 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 5/8 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- DAYTON Center Rod (711901)
- BANDO TimingBelt, Synchro-Link, 300L050 (300L050UG)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- FESTO Push-In Fitting QBM-10-32-UNF-5/32-I-U (QBM-10-32-UNF-5/32-I-U)
- Parker Push On Hose Fittings