Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 7/8"-14, JIC
Mfr # 30682-10-10
Zoro # G9212434
product price: $13.39
/ea
Sold in multiples of 25 for $334.75
$334.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -10
- For Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30682-10-10
- Zoro # G9212434
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.54 |
Thread Size | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 7/8 in |
Overall Length | 2.54 in |
Barb Size | 5/8 in |
Compatible Pipe Size | 5/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 5/8 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11H (11H)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4TB54 (4TB54)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- PARKER Nipple Plain, 1/4 H (BPHN4-4M)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-10-8)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-12-8)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FJB12)
- Parker Hydraulic Hose Fittings