Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 5/8"-18, SAE
Mfr # 30882-6-6
Zoro # G9212680
product price: $5.65
/ea
Sold in multiples of 25 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Steel
- Thread Size 5/8"-18
- Thread Type SAE
- Fitting Connection Type SAE x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30882-6-6
- Zoro # G9212680
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 5/8"-18 |
Length (In.) | 1.81 |
Hydraulic Fitting Thread Size | 5/8"-18 |
Barb Size | 3/8 in |
Overall Length | 1.81 in |
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 3/8 in |
Compatible Pipe Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 5/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 5/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type SAE, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L310 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310-2)
- GATES Hi-Power II Dubl-V Belts, AA66 (AA66)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- SPEEDAIRE Automatic Drain Kit (CC1079015)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- Parker Push On Hose Fittings