Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 5/8"-18
Mfr # 32882-6-6
Zoro # G9211910
product price: $12.69
/ea
Sold in multiples of 25 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Steel
- Thread Size 5/8"-18
- Thread Type Inverted Flare
- Fitting Connection Type Hose Barb x Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32882-6-6
- Zoro # G9211910
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 5/8"-18 |
Hydraulic Fitting Thread Size | 5/8"-18 |
For Hose Dash Size | -6 |
Length (In.) | 2.58 |
Overall Length | 2.58 in |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 5/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Steel x Steel, Compatible Pipe Size 3/8 in, Thread Type Inverted Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3325X2)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707001-0402)
- Parker Push On Hose Fittings