Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 3/4"-18
Mfr # 32882-8-8
Zoro # G9212163
product price: $14.99
/ea
Sold in multiples of 25 for $374.75
$374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size 3/4"-18
- Thread Type Inverted Flare
- Fitting Connection Type Hose Barb x Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32882-8-8
- Zoro # G9212163
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-18 |
Barb Size | 1/2 in |
Overall Length | 2.82 in |
Length (In.) | 2.82 |
Hydraulic Fitting Thread Size | 3/8"-18 |
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 3/4 in |
Compatible Pipe Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-18, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Steel x Steel, Compatible Pipe Size 1/2 in, Thread Type Inverted Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DPSR06.00)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0406)
- Parker Push On Hose Fittings