Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 3/4"-16, JIC
Mfr # 30682-8-8
Zoro # G9213310
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size 3/4"-16
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 30682-8-8
- Zoro # G9213310
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 2.02 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Barb Size | 1/2 in |
For Hose Dash Size | -8 |
Length (In.) | 2.02 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Compatible Pipe Size | 1/2 in |
Fitting Size | 3/4 in x 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Barb Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 1/2 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- CAMPBELL HAUSFELD Auto Coupler, 3/8" Female NPT (PA101300AV)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- A & I PRODUCTS Metric Grease Fitting Counter Display 3.8" x7" x1.3" (A-MGFCD1)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- FESTO Push-In L-Connector QSL-8H-6 (QSL-8H-6)
- Parker Push On Hose Fittings