Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 1/2"-27, JIC
Mfr # 33782-12-12
Zoro # G9211585
product price: $58.99
/ea
Sold in multiples of 5 for $294.95
$294.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Steel
- Thread Size 1/2"-27
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 33782-12-12
- Zoro # G9211585
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-27 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Overall Length | 3.48 in |
For Hose Dash Size | -10 |
Length (In.) | 3.15 |
Barb Size | 3/4 in |
Fitting Size | 1/2 in x 3/4 in |
Hose Fitting A Size | 1/2 in |
Compatible Pipe Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1/2 In.-27, Barb Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 3/4 in, Thread Type JIC, Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- TB WOODS FHP Sheave, 2AK59-QT (2AK59)
- ALEMITE Grease Fitting Relief Top Vent, 45-80 psi (A47100)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- Parker Hose Fittings