Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Steel, 0.511"-27
Mfr # 38282-8-8
Zoro # G9173270
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Universal
- Fitting Connection Type Universal x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 38282-8-8
- Zoro # G9173270
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 2.51 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Barb Size | 1/2 in |
Overall Length | 2.51 in |
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Thread Type Universal, Plated Steel, Overall Length 2.51 in, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-100 sst)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- FESTO Push-In L-Fitting QSLV-1/8-8 (QSLV-1/8-8)
- Parker Push On Hose Fittings