Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 9/16"-18
Mfr # 30682-6-8B
Zoro # G9211594
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30682-6-8B
- Zoro # G9211594
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.9 |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Overall Length | 1.9 in |
Hose Fitting B Size | 3/8 in |
Barb Size | 3/8 in |
Compatible Pipe Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 1/2 in, Thread Type JIC, Overall Length 1.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- TRITAN Tapered Roller Bearing, Cone, 2.5-in. Bore Dia., 5-in. Outside Dia., 22mm Width (395)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- PARKER Nipple Plain, 1/4 H (BPHN4-4M)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-6-6)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- Parker Hydraulic Hose Fittings