Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 7/16"-24
Mfr # 32982-3-4B
Zoro # G9211734
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 7/16"-24
- Thread Type Inverted Flare
- Fitting Connection Type Hose Barb x Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32982-3-4B
- Zoro # G9211734
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 7/16"-24 |
Hydraulic Fitting Thread Size | 7/16"-24 |
Overall Length | 1.19 in |
Barb Size | 3/16 in |
Length (In.) | 1.19 |
For Hose Dash Size | -4 |
Compatible Pipe Size | 1/4 in |
Fitting Size | 3/16 in x 7/16 in |
Hose Fitting B Size | 7/16 in |
Hose Fitting A Size | 3/16 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 7/16 In.-24, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/16 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Brass x Brass, Compatible Pipe Size 1/4 in, Thread Type Inverted Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- Parker Push On Hose Fittings