Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 3/4"-18
Mfr # 32982-8-8B
Zoro # G9212653
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 3/4"-18
- Thread Type Inverted Flare
- Fitting Connection Type Hose Barb x Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 32982-8-8B
- Zoro # G9212653
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-18 |
Barb Size | 1/2 in |
Length (In.) | 1.62 |
Overall Length | 1.62 in |
For Hose Dash Size | -8 |
Hydraulic Fitting Thread Size | 3/4"-18 |
Hose Fitting A Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 1/2 in x 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-18, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Brass x Brass, Compatible Pipe Size 1/2 in, Thread Type Inverted Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- GLOBAL GRC-112 Set Screw Coupling (GRC-112)
- SMC 4mm Bore Pin Cylinder 10mm Stroke (CDJP2B4-10D)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP 90 (5500-12-08)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- CONTINENTAL Straight 3/4 in Hose I.D, 3/4"-14 Thread (PB-NPMX-1212)
- Parker Hose Fittings