Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 3/4"-16, JIC
Mfr # 30682-8-8B
Zoro # G9213073
product price: $11.79
/ea
Sold in multiples of 25 for $294.75
$294.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 1/2" 3/4x16
- Thread Type JIC
- Fitting Connection Type JIC x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30682-8-8B
- Zoro # G9213073
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" 3/4x16 |
For Hose Dash Size | -8 |
Length (In.) | 2.02 |
Overall Length | 2.02 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Barb Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 801, 804, 821, 821FR, 836 Hose, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In. 3/4x16, Barb Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 1/2 in, Thread Type JIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 20 # of Teeth (40BS20H X 7/8)
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- LEVITON Plug Indstrl 2P 15A (05666-00C)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- Parker Hose Fittings