Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 1-1/16"-14
Mfr # 30882-12-12B
Zoro # G9213344
product price: $60.15
/ea
Sold in multiples of 25 for $1,503.75
$1,503.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Brass
- Thread Size 1-1/16"-14
- Thread Type SAE
- Fitting Connection Type SAE x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 30882-12-12B
- Zoro # G9213344
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1-1/16"-14 |
Barb Size | 3/4 in |
Length (In.) | 2.65 |
Overall Length | 2.65 in |
For Hose Dash Size | -12 |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Fitting Size | 1-1/16 in x 3/4 in |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-14, Barb Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 3/4 in, Thread Type SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- ADVANCED TECHNOLOGY PRODUCTS Reusable Fitting, Polyurethane, 1/4 x 3/8", 1/4" Male NPT, Swivel (H14-2MUSBR)
- Parker Hose Fittings