Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 0.511"-27
Mfr # 38282-8-8B
Zoro # G9173681
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 0.511"-27
- Thread Type Universal
- Fitting Connection Type Universal x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 38282-8-8B
- Zoro # G9173681
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.51 |
Overall Length | 2.51 in |
Barb Size | 1/2 in |
For Hose Dash Size | -8 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Thread Type Universal, Overall Length 2.51 in, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- NSK NSK 6001 VVCM AV2S5, 6000 Series Single Row Deep Groove Ball Bearing (6001 VVCM AV2S5)
- NTN NTN A-AS202-010D1, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (A-AS202-010D1)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- Parker Hose Fittings